https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NzZ8aW1hZ2UvanBlZ3xhREkxTDJoall5OHhNRFF5TWpVeE1UZzJNVGM1TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDBoVFgwSk5YekZmTXpBd2VETXdNQzVxY0djfDVmMjNiYWNiYzgzMTNhY2VhYmQzYjVjODk0MjJlY2RmMDVlY2Q1ZjlhMDE3ZGQzZjNkODgzZTFjZTBhMjNiNDU
DODGE
DODGE
26QZ60HA56
DODGE DODGE
Description
26QZ60HA56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Part #
26QZ60HA56
BDI #
272774
Details
3384.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26QZ60HA56/p/272774
Your Price
$ 3,384.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.51
EAN
0782476053710
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.08HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1547In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
26QZ60HA56
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Overall Height
8.76 Inch | 222.504 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Output Bore Range
1 To 1-11/16 Inch | 25.4 To 42.863 Millimeter
Output Bore
1.688 Inch | 42.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh