DODGE
DODGE
30A15L18
DODGE DODGE
Description
30A15L18 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Part #
30A15L18
BDI #
274147
Details
2578.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30A15L18/p/274147
Your Price
$ 2,578.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
43.13
EAN
0782475786954
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2371In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30A15L18 TIGEAR-2 REDUCER
Manufacturer Internal Number
30A15L18
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Overall Length
14.43 Inch | 366.522 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Overall Width
11.25 Inch | 285.75 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Height
10.75 Inch | 273.05 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh