https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njh8aW1hZ2UvanBlZ3xhRGMwTDJnMk9TOHhNRFF5TWpVeE5UVTVOek0wTWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmUWxWZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8YTExNWQyNmViMDk4NzYwNDA0ZDkzMzQ5ZDYwODE2NWEyZjExZTM5MzdlMTU0NzRlZTIwZTBmODhjNDZjZGNmYg
DODGE
DODGE
30A30H56
DODGE DODGE
Description
30A30H56 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Part #
30A30H56
BDI #
274207
Details
3062.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30A30H56/p/274207
Your Price
$ 3,062.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
43.13
EAN
0782475786367
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
2.75HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2417In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30A30H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
30A30H56
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Output Bore
1.938 Inch | 49.225 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
7.76 Inch | 197.104 Millimeter
Overall Height
9.51 Inch | 241.554 Millimeter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter
Overall Length
13.7 Inch | 347.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh