DODGE
DODGE
30A30L14
DODGE DODGE
Description
30A30L14 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Part #
30A30L14
BDI #
274209
Details
2458.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30A30L14/p/274209
Your Price
$ 2,458.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
43.13
EAN
0782475786343
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
2.75HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2417In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30A30L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
30A30L14
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
13.7 Inch | 347.98 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
9.51 Inch | 241.554 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
10 Inch | 254 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh