https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHRTJMMmhoTVM4eE1EYzJPVE14TmpBeU1ESTFOQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSmZRazFmTVY4ek1EQjRNekF3TG1wd1p3fGRkMWFkNDc4MTM5MDZmYjdiMjY5NjMyNDBiNmFmZTQ4NWRkOWJmY2U1MTAzNzdlNjkyMjkyY2Q5ODE5ZWMyOWY
DODGE
DODGE
30S25R
DODGE DODGE
Description
30S25R WORM GEAR REDUCER ; SOLID SIZES 23-32
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Part #
30S25R
BDI #
275030
Details
2095.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30S25R/p/275030
Your Price
$ 2,095.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.41
EAN
0782475464616
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
3.05HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2284In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30S25R TIGEAR-2 REDUCER
Manufacturer Internal Number
30S25R
Weight / LBS
89
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Overall Length
11.01 Inch | 279.654 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Overall Width
9.87 Inch | 250.698 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Height
8.88 Inch | 225.552 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh