HUB CITY
HUB CITY
3204 1500/1 WR 143TC SINGLE OUTPUT
HUB CITY HUB CITY
Description
3204 1500/1 WR 143TC SINGLE OUTPUT ; WORM GEAR REDUCER NON-RETURNABLE
Speed Reducer; Right Angle; 1500:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 3200 Series; 7/8" Input Shaft Diameter
Part #
0230-30415
BDI #
23703908
Details
4647.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/3204-1500-1-WR-143TC-SINGLE-OUTPUT/p/23703908
Your Price
$ 4,647.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
38.555
EAN
0662798996462
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1500:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
1.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.17
Gearing
Worm
Manufacturer's Series
3200
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
0.27HP
Housing Material And Finish
Cast Iron
Output Torque
5560In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-30415
Weight / LBS
85
Long Description
Speed Reducer; Right Angle; 1500:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 3200 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
16.685 Inch | 423.799 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Overall Height
11.94 Inch | 303.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh