HUB CITY
HUB CITY
3204 50/1 WR 143TC DOUBLE OUTPUT
HUB CITY HUB CITY
Description
3204 50/1 WR 143TC DBL O/P WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 50:1 Ratio; 143TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 3204 Series; 7/8" Input Shaft Diameter
Part #
0230-30381
BDI #
23703859
Details
5367.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/3204-50-1-WR-143TC-DOUBLE-OUTPUT/p/23703859
Your Price
$ 5,367.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
38.555
EAN
0662798989679
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
3204
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
3.77HP
Housing Material And Finish
Cast Iron
Output Torque
4708In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Double Output
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 3204 Series; 7/8" Input Shaft Diameter
Overall Height
11.375 Inch | 288.925 Millimeter
Output Shaft Length
2.84 Inch | 72.136 Millimeter
Overall Width
10.88 Inch | 276.352 Millimeter
Center Distance
5.315 Inch | 135.001 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
8.565 Inch | 217.551 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
5.315 Inch | 135.001 Millimeter
Overall Length
15.27 Inch | 387.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh