HUB CITY
HUB CITY
324 30/1 A WR 143TC
HUB CITY HUB CITY
Description
324 30/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Speed Reducer; Right Angle; 30:1 Ratio; 143TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 320 Series; 7/8" Input Shaft Diameter
Part #
0230-14799
BDI #
21437444
Details
3020.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/324-30-1-A-WR-143TC/p/21437444
Your Price
$ 3,020.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
30.39
EAN
0662798969084
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
320
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
3.56HP
Housing Material And Finish
Cast Iron
Output Torque
2943In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
96908
Weight / LBS
67
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 320 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Overall Width
10.88 Inch | 276.352 Millimeter
Overall Length
11.446 Inch | 290.728 Millimeter
Overall Height
14.274 Inch | 362.56 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh