DODGE
DODGE
35A05L21
DODGE DODGE
Description
35A05L21 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 5:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35A05L21
BDI #
276250
Details
3424.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35A05L21/p/276250
Your Price
$ 3,424.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
52.21
EAN
0782475767151
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2120Lbs
Base Included
No
Input Rating value plus um
15.18HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2593In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35A05L21 TIGEAR-2 REDUCER
Manufacturer Internal Number
35A05L21
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Overall Height
11.99 Inch | 304.546 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
16.43 Inch | 417.322 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh