https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxN3xpbWFnZS9qcGVnfGFHVmxMMmd3TUM4eE1EYzJPVEEyTXpJNE1EWTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5RFVFZGZVbDlDVFY4eFh6TXdNSGd6TURBdWFuQm58YjE3Mjg1MTAyNDNkM2M2M2Y1ZmJlOWVjNThlZDI4Y2QyZDY1NTAwNGZmY2M5ZjNlOTA4YWZmOTg0YWU1M2QxNQ
DODGE
DODGE
35A07R21
DODGE DODGE
Description
35A07R21 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35A07R21
BDI #
276286
Details
3424.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35A07R21/p/276286
Your Price
$ 3,424.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
52.21
EAN
0782475789634
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2430Lbs
Base Included
No
Input Rating value plus um
12.24HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3054In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35A07R21 TIGEAR-2 REDUCER
Manufacturer Internal Number
35A07R21
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Length
16.43 Inch | 417.322 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Overall Height
11.99 Inch | 304.546 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh