DODGE
DODGE
35A30L18
DODGE DODGE
Description
35A30L18 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35A30L18
BDI #
276368
Details
3424.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35A30L18/p/276368
Your Price
$ 3,424.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
52.21
EAN
0782475767274
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
4.15HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3682In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35A30L18 TIGEAR-2 REDUCER
Manufacturer Internal Number
35A30L18
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
11.99 Inch | 304.546 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Overall Length
15.76 Inch | 400.304 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh