DODGE
DODGE
35Q07H14WP
DODGE DODGE
Description
35Q07H14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35Q07H14WP
BDI #
276656
Details
3783.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35Q07H14WP/p/276656
Your Price
$ 3,783.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782476230296
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2430Lbs
Base Included
No
Input Rating value plus um
12.24HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
3054In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
35Q07H14WP
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Overall Length
11.92 Inch | 302.768 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Width
8.74 Inch | 221.996 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh