https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA
DODGE
DODGE
35Q25L18
DODGE DODGE
Description
35Q25L18 TIGEAR-2 REDUCER ; SOLID SIZES 35-47
Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 1-1/8" Input Shaft Diameter
Part #
35Q25L18
BDI #
276741
Details
3343.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35Q25L18/p/276741
Your Price
$ 3,343.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782475752430
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
4.72HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3586In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35Q25L18 TIGEAR-2 REDUCER
Manufacturer Internal Number
35Q25L18
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 1-1/8" Input Shaft Diameter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Overall Length
12.16 Inch | 308.864 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
11.99 Inch | 304.546 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh