https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR0UwTDJnM01DOHhNRGMzTWpnNU16WXpNRFE1TkM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlTWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTIzMjc4ODgwNWM1M2QyZThjMDgzNjM1ZWYwZDI0YmEyMjczMjAyNzI2ZDQ5ODNiNThiNTYyNzgwMTYzYWRjNw
DODGE
DODGE
35Q50R14
DODGE DODGE
Description
35Q50R14 WORM GEAR REDUCER
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35Q50R14
BDI #
276811
Details
2951.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35Q50R14/p/276811
Your Price
$ 2,951.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782475752157
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
2.64HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3485In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35Q50R14 TIGEAR-2 REDUCER
Manufacturer Internal Number
35Q50R14
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
10.56 Inch | 268.224 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh