https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjZ8aW1hZ2UvanBlZ3xhR1JtTDJneVlpOHhNRGMzTWprd09URTJNalV5Tmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8MWVkOWQ5NmIzMWJjYTRmMjAxNzAzNzgwODkyYjU3NzdlNjczNWNmYmNiZTJhMGI1ZjEwMWNjNGVlNzVlMDQ1OA
DODGE
DODGE
35Q60L56
DODGE DODGE
Description
35Q60L56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter
Part #
35Q60L56
BDI #
276821
Details
2951.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35Q60L56/p/276821
Your Price
$ 2,951.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782475751761
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
2.19HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3194In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35Q60L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
35Q60L56
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Overall Width
10.56 Inch | 268.224 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh