https://www.bdiexpress.com/medias/INDDODSPDRED-QZ-LR56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNTd8aW1hZ2UvanBlZ3xhR1V6TDJnM1l5OHhNRGMxTURrM01qSTVOekkwTmk5SlRrUkVUMFJUVUVSU1JVUmZVVnBmVEZJMU5sOVhVRjh6TURCNE16QXdMbXB3Wnd8NmI2MzVmZTk1ZTQ5YmYyZGU2MzZkNzgzZjY1OWQ5OTBkYmE4MTQ2ZWRmMmM4M2U3NzY2MDdlNDEwNWI4OWFlNg
DODGE
DODGE
35QZ15LR14WP
DODGE DODGE
Description
35QZ15LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35QZ15LR14WP
BDI #
276908
Details
5002.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35QZ15LR14WP/p/276908
Your Price
$ 5,002.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782476231774
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
7.44HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
3599In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
14.12 Inch | 358.648 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh