https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOHxpbWFnZS9qcGVnfGFEQXdMMmczTlM4eE1EYzJPRE15T0RjNE5UazFNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgweGZRazFmTVY4ek1EQjRNekF3TG1wd1p3fGFkNmNjYTFhNjdjZmNiNjMwYjg2MzlhMWI2MWMyNjQzYTlmYTA0NmIwYzIxZjI5ZmI2NTQxODQ4YjAzMzM3ODg
DODGE
DODGE
35S30L
DODGE DODGE
Description
35S30L TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Part #
35S30L
BDI #
277063
Details
2619.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/35S30L/p/277063
Your Price
$ 2,619.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
49.49
EAN
0782475752805
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
4.15HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3682In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35S30L TIGEAR-2 REDUCER
Manufacturer Internal Number
35S30L
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Overall Length
12.31 Inch | 312.674 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Width
10.56 Inch | 268.224 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
10.57 Inch | 268.478 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh