https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxN3xpbWFnZS9qcGVnfGFHVmxMMmd3TUM4eE1EYzJPVEEyTXpJNE1EWTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5RFVFZGZVbDlDVFY4eFh6TXdNSGd6TURBdWFuQm58YjE3Mjg1MTAyNDNkM2M2M2Y1ZmJlOWVjNThlZDI4Y2QyZDY1NTAwNGZmY2M5ZjNlOTA4YWZmOTg0YWU1M2QxNQ
DODGE
DODGE
40A30R18
DODGE DODGE
Description
40A30R18 TIGEAR-2 REDUCER ; SOLID SIZES 35-47
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Part #
40A30R18
BDI #
278191
Details
5741.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/40A30R18/p/278191
Your Price
$ 5,741.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
65.38
EAN
0782475770960
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4300Lbs
Base Included
No
Input Rating value plus um
5.61HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
4898In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
40A30R18 TIGEAR-2 REDUCER
Manufacturer Internal Number
40A30R18
Weight / LBS
144
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Center Distance
4 Inch | 101.6 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter
Overall Length
17.99 Inch | 456.946 Millimeter
Output Shaft Length
3.76 Inch | 95.504 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Overall Width
12.62 Inch | 320.548 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh