DODGE
DODGE
40Q50R18WP
DODGE DODGE
Description
40Q50R18WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Part #
40Q50R18WP
BDI #
278345
Details
5133.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/40Q50R18WP/p/278345
Your Price
$ 5,133.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
61.29
EAN
0782476234454
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4300Lbs
Base Included
No
Input Rating value plus um
3.63HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
4559In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
40Q50R18WP
Weight / LBS
135
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Output Shaft Length
3.76 Inch | 95.504 Millimeter
Overall Length
14.39 Inch | 365.506 Millimeter
Overall Width
12.62 Inch | 320.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh