https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzODJ8aW1hZ2UvanBlZ3xhR00zTDJnM1lpOHhNRFF5TWpVeE16QTBNVFF6T0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMUpmUWsxZk1WOHpNREI0TXpBd0xtcHdad3xlZDcwMGU5ZTk2NjIzYzQ4ZGNlNjhjMTQ2MmE0YzQ0NzE1MDgxY2QzZWU2OGE4MDBiMjU4OWY1ZmVhNTUwMjkx
DODGE
DODGE
40S07R
DODGE DODGE
Description
40S07R TIGEAR-2 REDUCER ; SOLID SIZES 35-47
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Part #
40S07R
BDI #
278377
Details
4935.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/40S07R/p/278377
Your Price
$ 4,935.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
61.29
EAN
0782475754250
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3280Lbs
Base Included
No
Input Rating value plus um
16.38HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
4071In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
40S07R TIGEAR-2 REDUCER
Manufacturer Internal Number
40S07R
Weight / LBS
135
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Output Shaft Length
3.76 Inch | 95.504 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter
Overall Width
11.93 Inch | 303.022 Millimeter
Overall Height
11.52 Inch | 292.608 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.54 Inch | 369.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh