![47A05H25](/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njh8aW1hZ2UvanBlZ3xhRGMwTDJnMk9TOHhNRFF5TWpVeE5UVTVOek0wTWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmUWxWZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8YTExNWQyNmViMDk4NzYwNDA0ZDkzMzQ5ZDYwODE2NWEyZjExZTM5MzdlMTU0NzRlZTIwZTBmODhjNDZjZGNmYg)
![47A05H25](/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njh8aW1hZ2UvanBlZ3xhRGMwTDJnMk9TOHhNRFF5TWpVeE5UVTVOek0wTWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmUWxWZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8YTExNWQyNmViMDk4NzYwNDA0ZDkzMzQ5ZDYwODE2NWEyZjExZTM5MzdlMTU0NzRlZTIwZTBmODhjNDZjZGNmYg)
DODGE
DODGE
47A05H25
DODGE DODGE
Description
47A05H25 TIGEAR-2 REDUCER ; HOLLOW SIZES 35-47
Speed Reducer; Right Angle; 5:1 Ratio; 254TC/256TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Part #
47A05H25
BDI #
281444
Details
10456.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/47A05H25/p/281444
Your Price
$ 10,456.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
99.43
EAN
0782475770724
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
254TC/256TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
47
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5100Lbs
Base Included
No
Input Rating value plus um
28.45HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
4832In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
47A05H25 TIGEAR-2 REDUCER
Manufacturer Internal Number
47A05H25
Weight / LBS
219
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 254TC/256TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
4.75 Inch | 120.65 Millimeter
Overall Length
20.59 Inch | 522.986 Millimeter
Base to Center of Output Shaft
5.31 Inch | 134.874 Millimeter
Overall Width
11.88 Inch | 301.752 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
4.75 Inch | 120.65 Millimeter
Overall Height
14.56 Inch | 369.824 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Base to Center of Input Shaft
10.06 Inch | 255.524 Millimeter
Output Bore Range
1-15/16 To 2-15/16 Inch | 49.213 To 74.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh