![47A10R21](/medias/INDDODSPDRED-TGR2-RA-CPG-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mzl8aW1hZ2UvanBlZ3xhREUwTDJnM055OHhNRFF5TWpVeE5UazVNRFUxT0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmVWw5Q1RWOHhYek13TUhnek1EQXVhbkJufDhmMGE3YTE3MjRmZjZhMzcwMmVmZjNiNWM1ZTNlM2FjNjRjMDU4NzljNTc5MWY4Y2Y0MmNhOTExMGY2Y2FkNDI)
![47A10R21](/medias/INDDODSPDRED-TGR2-RA-CPG-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mzl8aW1hZ2UvanBlZ3xhREUwTDJnM055OHhNRFF5TWpVeE5UazVNRFUxT0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmVWw5Q1RWOHhYek13TUhnek1EQXVhbkJufDhmMGE3YTE3MjRmZjZhMzcwMmVmZjNiNWM1ZTNlM2FjNjRjMDU4NzljNTc5MWY4Y2Y0MmNhOTExMGY2Y2FkNDI)
DODGE
DODGE
47A10R21
DODGE DODGE
Description
47A10R21 TIGEAR-2 REDUCER ; SOLID SIZES 35-47
Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Part #
47A10R21
BDI #
281472
Details
7554.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/47A10R21/p/281472
Your Price
$ 7,554.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
99.43
EAN
0782475793655
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
47
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5600Lbs
Base Included
No
Input Rating value plus um
19.27HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
6390In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
47A10R21 TIGEAR-2 REDUCER
Manufacturer Internal Number
47A10R21
Weight / LBS
219
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Overall Length
19.97 Inch | 507.238 Millimeter
Nominal Center Distance
4.75 Inch | 120.65 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
4.01 Inch | 101.854 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Base to Center of Output Shaft
5.31 Inch | 134.874 Millimeter
Center Distance
4.75 Inch | 120.65 Millimeter
Overall Width
13.87 Inch | 352.298 Millimeter
Overall Height
14.56 Inch | 369.824 Millimeter
Base to Center of Input Shaft
10.06 Inch | 255.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh