https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNHxpbWFnZS9qcGVnfGFHVTRMMmd4Tnk4eE1EYzJPREUxTnpJME5UUTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSk1YMEpOWHpGZk16QXdlRE13TUM1cWNHY3xlNDNjODkyNmVjNzlhYzI4MWIwZDAzMGQ2ZGM5NWFlZDYzYmVmMjBhZjA3MjNmNTFjYjkwZTBmMDg2ZDAzN2Fh
DODGE
DODGE
47S07LR
DODGE DODGE
Description
47S07LR TIGEAR-2 REDUCER ; SOLID SIZES 35-47
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Part #
47S07LR
BDI #
281662
Details
7655.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/47S07LR/p/281662
Your Price
$ 7,655.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
95.34
EAN
0782475756957
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
47
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5600Lbs
Base Included
No
Input Rating value plus um
23.35HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
5801In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
47S07LR TIGEAR-2 REDUCER
Manufacturer Internal Number
47S07LR
Weight / LBS
210
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Overall Width
18.12 Inch | 460.248 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Base to Center of Input Shaft
10.06 Inch | 255.524 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
4.75 Inch | 120.65 Millimeter
Overall Length
15.84 Inch | 402.336 Millimeter
Output Shaft Length
4.01 Inch | 101.854 Millimeter
Overall Height
13.75 Inch | 349.25 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
5.31 Inch | 134.874 Millimeter
Nominal Center Distance
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh