![600 1/1 D E ST](/medias/INDHUBSPDRED-600-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDJ8aW1hZ2UvanBlZ3xhR0UzTDJobE15OHhNRGN4TURrNU5qSTROelV4T0M5SlRrUklWVUpUVUVSU1JVUmZOakF3WDFKQlgxTmZVMTlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTQyOTgxMmYzY2JlNmY2ZDFkYjljM2Q3MzE0MWI5NzI2MTAwYmUxZjhmN2E4M2FhMDU1ZmY2NDUwMTk1MjYwNQ)
![600 1/1 D E ST](/medias/INDHUBSPDRED-600-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDJ8aW1hZ2UvanBlZ3xhR0UzTDJobE15OHhNRGN4TURrNU5qSTROelV4T0M5SlRrUklWVUpUVUVSU1JVUmZOakF3WDFKQlgxTmZVMTlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTQyOTgxMmYzY2JlNmY2ZDFkYjljM2Q3MzE0MWI5NzI2MTAwYmUxZjhmN2E4M2FhMDU1ZmY2NDUwMTk1MjYwNQ)
HUB CITY
HUB CITY
600 1/1 D E ST
HUB CITY HUB CITY
Description
600 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 600 Series; 1-3/8" Input Shaft Diameter
Part #
0220-03402
BDI #
476515
Details
2390.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/600-1-1-D-E-ST/p/476515
Your Price
$ 2,390.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.79
EAN
0662798006123
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP Based On Max RPM 1150
Nominal Max Output RPM
1150 Based on Max Input RPM 1150
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
Based On Max Input RPM 1150
Gearing
Straight Bevel
Manufacturer's Series
600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
30HP Based On Max RPM 1150
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 600 Series; 1-3/8" Input Shaft Diameter
Overall Height
5.625 Inch | 142.875 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter
Overall Length
11.219 Inch | 284.963 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh