BROWNING
BROWNING
6GWBPF2 85.5
BROWNING BROWNING
Description
6GWBPF2 85.5 WORM GEAR REDUCER ; SIZE 6 F-2 MOUNT
Speed Reducer; Right Angle; 85.5:1 Ratio; 145T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GWB Series
Part #
F333GWB
BDI #
358366
Details
1731.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWBPF2-85-5/p/358366
Your Price
$ 1,731.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
28.148
EAN
0662460445519
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
85.5:1
Mounting Frame
145T
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
20.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical-Worm
Manufacturer's Series
GWB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1228Lbs
Base Included
Yes
Input Rating value plus um
1HP
Housing Material And Finish
Cast Iron
Output Torque
2365In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
F333GWB
Weight / LBS
62
Long Description
Speed Reducer; Right Angle; 85.5:1 Ratio; 145T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GWB Series
Base to Center of Output Shaft
6.313 Inch | 160.35 Millimeter
Overall Width
13.344 Inch | 338.938 Millimeter
Center Distance
0.438 Inch | 11.125 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Nominal Center Distance
0.438 Inch | 11.125 Millimeter
Overall Height
9.69 Inch | 246.126 Millimeter
Base to Center of Input Shaft
5.875 Inch | 149.225 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh