BROWNING
BROWNING
6GWP F3 21 AY2329
BROWNING BROWNING
Description
6GWP F3 21 AY2329 ; INDUSTRIAL RIGHT ANGLE
Speed Reducer; Right Angle; 21:1 Ratio; 145TY; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW Series
Part #
XX6197
BDI #
358367
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWP-F3-21-AY2329/p/358367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
EAN
0662460592091
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
145TY
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.75HP
Nominal Max Output RPM
83.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
84
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
980Lbs
Base Included
Yes
Input Rating value plus um
1.77HP
Housing Material And Finish
Cast Iron
Output Torque
1083In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
XX6197
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 21:1 Ratio; 145TY; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW Series
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
2.156 Inch | 54.762 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh