BROWNING
BROWNING
6GWPF1 31
BROWNING BROWNING
Description
6GWPF1 31 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Speed Reducer; Right Angle; 31:1 Ratio; 145TY; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Part #
E435
BDI #
358377
Details
1661.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWPF1-31/p/358377
Your Price
$ 1,661.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.319
EAN
0662460444192
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
31:1
Mounting Frame
145TY
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
56.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
56
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
980Lbs
Base Included
Yes
Input Rating value plus um
1.3HP
Housing Material And Finish
Cast Iron
Output Torque
1244In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E435
Weight / LBS
21
Long Description
Speed Reducer; Right Angle; 31:1 Ratio; 145TY; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Center Distance
2.156 Inch | 54.762 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh