BROWNING
BROWNING
6GWPF1 39
BROWNING BROWNING
Description
6GWPF1 39 WORM GEAR REDUCER ; 39:1 RATIO 6 FRAME RIGHT ANGLE GWP
Speed Reducer; Right Angle; 39:1 Ratio; 145T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Part #
E436
BDI #
358378
Details
1503.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWPF1-39/p/358378
Your Price
$ 1,503.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.482
EAN
0662460444208
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
39:1
Mounting Frame
145T
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
44.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
980Lbs
Base Included
Yes
Input Rating value plus um
1.09HP
Housing Material And Finish
Cast Iron
Output Torque
1067In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E436
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 39:1 Ratio; 145T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Center Distance
2.156 Inch | 54.762 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh