BROWNING
BROWNING
6GWVPW3 17.6
BROWNING BROWNING
Description
6GWVPW3 17.6 WORM GEAR REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 17.6:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Part #
E445
BDI #
358391
Details
1182.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWVPW3-17-6/p/358391
Your Price
$ 1,182.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.798
EAN
0662460444291
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
17.6:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
99.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
100
Gearing
Worm
Manufacturer's Series
GWV
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
942Lbs
Base Included
No
Input Rating value plus um
1.99HP
Housing Material And Finish
Cast Iron
Output Torque
1056In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E445
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 17.6:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Base to Center of Input Shaft
6.376 Inch | 161.95 Millimeter
Overall Width
9.281 Inch | 235.737 Millimeter
Overall Height
9.69 Inch | 246.126 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
2.563 Inch | 65.1 Millimeter
Center Distance
2.563 Inch | 65.1 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
13.125 Inch | 333.375 Millimeter
Base to Center of Output Shaft
3.813 Inch | 96.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh