Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

724-15-H https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTV8aW1hZ2UvanBlZ3xhREUwTDJnNVlpODVNekUxTURrMU1qZ3hOamswTG1wd1p3fGFhODk2ZTgzZDIzNTZjOWFkZGM4MzcwNDFkMTI0M2UzN2I4NTc1MGVlMDZmOGI4YzJiZTRiZTM3ZTZkZTA5NzU
171229 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

724-15-H

Description

724-15-H WORM SPEED REDUCER ; POR NON RETURNABLE CI SOLID SHFT

Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter

Part #

51715

BDI #
171229

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.2
EAN
0781711517154
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
2.34HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
929In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
724-15-H
Manufacturer Internal Number
51715
Weight / LBS
31
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
8.94 Inch | 227.076 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
10.18 Inch | 258.572 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Length
2.37 Inch | 60.198 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
6.94 Inch | 176.276 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh