BOSTON GEAR
BOSTON GEAR
726-10-J
BOSTON GEAR BOSTON GEAR
Description
726-10-J WORM SPEED REDUCER ; NON-RETURNABLE CI SOLID SHFT
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Part #
51740
BDI #
171254
Details
2013.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/726-10-J/p/171254
Your Price
$ 2,013.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.643
EAN
0781711517406
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
3.94HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1181In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
726-10-J
Manufacturer Internal Number
51740
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Overall Height
8 Inch | 203.2 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
10 Inch | 254 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Width
8.53 Inch | 216.662 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh