![790 3.78/1 STD SP 1.750](/medias/INDHUBSPDRED-790-RA-S-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTB8aW1hZ2UvanBlZ3xhRGM0TDJobE15OHhNRGN4TURrNU1UYzVPRE13TWk5SlRrUklWVUpUVUVSU1JVUmZOemt3WDFKQlgxTmZTRk5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3wxOTU3OGUwYTg4ZjQ4ZTkxMjI3ZmYzZjA4YTYxYjZkYjAzYjhjMTUwY2U2YmFhMzJjMDMzNGI1OWFkN2JlZThj)
![790 3.78/1 STD SP 1.750](/medias/INDHUBSPDRED-790-RA-S-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTB8aW1hZ2UvanBlZ3xhRGM0TDJobE15OHhNRGN4TURrNU1UYzVPRE13TWk5SlRrUklWVUpUVUVSU1JVUmZOemt3WDFKQlgxTmZTRk5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3wxOTU3OGUwYTg4ZjQ4ZTkxMjI3ZmYzZjA4YTYxYjZkYjAzYjhjMTUwY2U2YmFhMzJjMDMzNGI1OWFkN2JlZThj)
HUB CITY
HUB CITY
790 3.78/1 STD SP 1.750
HUB CITY HUB CITY
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 4:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 790 Series; 1-3/8" Input Shaft Diameter
Part #
0220-54006
BDI #
476960
Details
7015.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/790-3-78-1-STD-SP-1-750/p/476960
Your Price
$ 7,015.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39.009
EAN
0662798018942
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
467
Gearing
Spiral Bevel
Manufacturer's Series
790
Mounting Position
Floor
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
464Lbs
Base Included
No
Input Rating value plus um
39HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
5158In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 4:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 790 Series; 1-3/8" Input Shaft Diameter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Bore
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
17.813 Inch | 452.45 Millimeter
Overall Height
10.813 Inch | 274.65 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Overall Width
6.594 Inch | 167.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh