https://www.bdiexpress.com/medias/INDHUBSPDRED-800-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDR8aW1hZ2UvanBlZ3xhR1ptTDJoa1l5OHhNRGN4TURrNU1UazJNakUwTWk5SlRrUklWVUpUVUVSU1JVUmZPREF3WDFKQlgxTmZVMTlFVFY4eFh6TXdNSGd6TURBdWFuQm58OTk2ZWZiOTU5M2MzMjhhNDhhNGRiZmY2Yjg4NDViNzUzYWU0MTQ3MWY5NGI1ZjA4ZTkzYTYwMWM2YjZlOWU0Ng
HUB CITY
HUB CITY
810 1/1 D E ST
HUB CITY HUB CITY
Description
810 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 810 Series; 1-3/4" Input Shaft Diameter
Part #
0220-59403
BDI #
477017
Details
6410.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/810-1-1-D-E-ST/p/477017
Your Price
$ 6,410.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
40.823
EAN
0662798020976
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP Based On Max RPM 690
Nominal Max Output RPM
690 Based on Max Input RPM 690
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
Based On Max Input RPM 690
Gearing
Straight Bevel
Manufacturer's Series
810
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
50HP Based On Max RPM 690
Housing Material And Finish
Rugged Ductile Iron
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 810 Series; 1-3/4" Input Shaft Diameter
Input Shaft Length
3.063 Inch | 77.8 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Input Shaft Diameter
1.75 Inch | 44.45 Millimeter
Overall Length
15.656 Inch | 397.662 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
3.094 Inch | 78.588 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh