![88 1/1 C F SP](/medias/INDHUBSPDRED-88-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTR8aW1hZ2UvanBlZ3xhR0UxTDJnd09TOHhNRFU0TnpBeE1qVTVOVGMwTWk5SlRrUklWVUpUVUVSU1JVUmZPRGhmVWtGZlUxOVRYMFJOWHpGZk16QXdlRE13TUM1cWNHY3xkYmExM2RhOTRkYmI4MjU0MDBiNWU4OGQxNWFmMjlmNWM5ZGRjODg4NGFlMzhlZDdmYTEyNDcyYTczMjdhODdl)
![88 1/1 C F SP](/medias/INDHUBSPDRED-88-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTR8aW1hZ2UvanBlZ3xhR0UxTDJnd09TOHhNRFU0TnpBeE1qVTVOVGMwTWk5SlRrUklWVUpUVUVSU1JVUmZPRGhmVWtGZlUxOVRYMFJOWHpGZk16QXdlRE13TUM1cWNHY3xkYmExM2RhOTRkYmI4MjU0MDBiNWU4OGQxNWFmMjlmNWM5ZGRjODg4NGFlMzhlZDdmYTEyNDcyYTczMjdhODdl)
HUB CITY
HUB CITY
88 1/1 C F SP
HUB CITY HUB CITY
Description
88 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 88 Series; 1-3/8" Input Shaft Diameter
Part #
0220-04013
BDI #
476616
Details
6453.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/88-1-1-C-F-SP/p/476616
Your Price
$ 6,453.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.959
EAN
0662798007076
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
88
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
320Lbs
Base Included
No
Input Rating value plus um
90HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
3240In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 88 Series; 1-3/8" Input Shaft Diameter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
12.813 Inch | 325.45 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Input Shaft Length
3.063 Inch | 77.8 Millimeter
Overall Length
14.719 Inch | 373.863 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh