https://www.bdiexpress.com/medias/INDHUBSPDRED-88-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODJ8aW1hZ2UvanBlZ3xhR05sTDJnNE1DOHhNRGN4TURrNU56QTNNemsxTUM5SlRrUklWVUpUVUVSU1JVUmZPRGhmVWtGZlUxOVNURjlFVFY4eFh6TXdNSGd6TURBdWFuQm58NWY4OTY2NDlmYjU1NmVmOWMzMmIxNGI1ODkzNDcwZTI3ZjgxZDFmYjcxYTE4N2M5Yjc4NDRlZjc4MzEyM2QxMQ
HUB CITY
HUB CITY
88 2/1 A B ST
HUB CITY HUB CITY
Description
88 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 88 Series; 1-3/8" Input Shaft Diameter
Part #
0220-04015
BDI #
476617
Details
4164.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/88-2-1-A-B-ST/p/476617
Your Price
$ 4,164.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
38.465
EAN
0662798007083
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
20HP Based On Max RPM 850
Nominal Max Output RPM
425 Based on Max Input RPM 850
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
Based On Max Input RPM 850
Gearing
Straight Bevel
Manufacturer's Series
88
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
20HP Based On Max RPM 850
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 88 Series; 1-3/8" Input Shaft Diameter
Input Shaft Length
3.063 Inch | 77.8 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
15.813 Inch | 401.65 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Overall Length
14.719 Inch | 373.863 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh