https://www.bdiexpress.com/medias/INDHUBSPDRED-AD-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTh8aW1hZ2UvanBlZ3xhRE01TDJnMFppOHhNRGN4TURrNU5EUTFNalV4TUM5SlRrUklWVUpUVUVSU1JVUmZRVVJmVWtGZlUxOVRYMFJOWHpGZk16QXdlRE13TUM1cWNHY3xlYThkNTJkY2RiYTczMzIwMGJiYjI3OTgzMDkwNTc4MjcwNjA3OTI1MGFlZWQ0NTE0Y2EyZDQ0MTU0MDBhYWVj
HUB CITY
HUB CITY
AD2 1/1 D E SP
HUB CITY HUB CITY
Description
AD2 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; AD2 Series; 5/8" Input Shaft Diameter
Part #
0220-00302
BDI #
476377
Details
1309.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/AD2-1-1-D-E-SP/p/476377
Your Price
$ 1,309.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
EAN
0662798003993
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
AD2
Mounting Position
Universal
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
2.19HP
Housing Material And Finish
Cast Aluminum
Output Torque
78.7In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Precision Ball Bearing | Prelubricated
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; AD2 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
1.003 Inch | 25.476 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Length
5.753 Inch | 146.126 Millimeter
Overall Width
4.906 Inch | 124.612 Millimeter
Overall Height
2.005 Inch | 50.927 Millimeter
Bolt Hole Diameter
0.266 Inch | 6.756 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh