https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-TAAVJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDV8aW1hZ2UvanBlZ3xhRGRrTDJnNU1TOHhNREV4TURJMk5EWXpPVFV4T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5VVFVRldTbDh6TURCNE16QXdMbXB3Wnd8MWJiYjU2ZWYyNjE4Mjc0MTM5MzVlZTdkYzY2MmU0YjhkNGY2MTk2ZmQyMTc5MDQyNzkwMjc1MGZiZWMxYzlhOA
CONE DRIVE
CONE DRIVE
B05115.0TAAVJ
CONE DRIVE CONE DRIVE
Description
B05115.0TAAVJ WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
B05115.0TAAVJ--
BDI #
24205264
Details
1253.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B05115-0TAAVJ/p/24205264
Your Price
$ 1,253.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.837
EAN
0759170296330
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
No
Input Rating value plus um
5.07HP
Housing Material And Finish
Aluminum
Output Torque
757In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 91 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Height
10.66 Inch | 270.764 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh