https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-TARTJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjJ8aW1hZ2UvanBlZ3xhRGRpTDJnMU1pOHhNREV4TURJNU5UazVPRFE1TkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5VVFWSlVTbDh6TURCNE16QXdMbXB3Wnd8Mzc1MTc5ZTc3MjRkYzUwMGRlMTQ1NGU4MDU2ZjA4NzNiNWJlMzY5NGJmZjJlNzUxZDI2NGRkNDZjZWIwOWUyYQ
CONE DRIVE
CONE DRIVE
B051160.TARTJ
CONE DRIVE CONE DRIVE
Description
B051160.TARTJ WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B051160.TARTJ--
BDI #
24205550
Details
1477.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B051160-TARTJ/p/24205550
Your Price
$ 1,477.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.255
EAN
0759170297764
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
29.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
No
Input Rating value plus um
0.92HP
Housing Material And Finish
Aluminum
Output Torque
782In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 57 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Width
9.38 Inch | 238.252 Millimeter
Overall Height
10.66 Inch | 270.764 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Output Shaft Length
2.39 Inch | 60.706 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh