DODGE
DODGE
BB1083 180-CC 201.11 2-3/8 S SHFT
DODGE DODGE
Description
BB1083 180-CC 201.11 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Part #
B10C18S20111
BDI #
296647
Details
7964.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BB1083-180-CC-201-11-2-3-8-S-SHFT/p/296647
Your Price
$ 7,964.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
115.646
EAN
0782476444761
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
5586Lbs
Base Included
Yes
Input Rating value plus um
3.67HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
41623In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1083 180-CC 201.11 2-3/8 S SHF
Weight / LBS
257
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Input Shaft
7.84 Inch | 199.136 Millimeter
Overall Width
14.175 Inch | 360.045 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Overall Height
13.58 Inch | 344.932 Millimeter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Overall Length
22.64 Inch | 575.056 Millimeter
Nominal Center Distance
0.51 Inch | 12.954 Millimeter
Center Distance
0.51 Inch | 12.954 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh