DODGE
DODGE
BB1483 180-CC 204.38 3-5/8 S SHFT
DODGE DODGE
Description
BB1483 180-CC 204.38 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Part #
B14C18S20438
BDI #
296742
Details
19223.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BB1483-180-CC-204-38-3-5-8-S-SHFT/p/296742
Your Price
$ 19,223.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
302.494
EAN
0782476271015
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
13027Lbs
Base Included
Yes
Input Rating value plus um
8.55HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
62906In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1483 180CC 204.38 3-5/8 S SHFT
Weight / LBS
606
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Overall Width
20.475 Inch | 520.065 Millimeter
Base to Center of Input Shaft
10.94 Inch | 277.876 Millimeter
Center Distance
1.46 Inch | 37.084 Millimeter
Overall Height
19.8 Inch | 502.92 Millimeter
Overall Length
28.07 Inch | 712.978 Millimeter
Output Shaft Length
6.69 Inch | 169.926 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
1.46 Inch | 37.084 Millimeter
Base to Center of Output Shaft
12.4 Inch | 314.96 Millimeter
Bolt Hole Diameter
1.3 Inch | 33.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh