DODGE
DODGE
BB1683 210-CC 287.95 4-3/8 S SHFT
DODGE DODGE
Description
BB1683 210-CC 287.95 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Speed Reducer; Right Angle; 300:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Part #
B16C21S28795
BDI #
296787
Details
29053.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BB1683-210-CC-287-95-4-3-8-S-SHFT/p/296787
Your Price
$ 29,053.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
471.655
EAN
0782476446178
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
18949Lbs
Base Included
Yes
Input Rating value plus um
10.11HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
104886In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1683 210-CC 287.95 4-3/8 S SHF
Weight / LBS
995
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Output Shaft Diameter
4.375 Inch | 111.125 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Width
24.415 Inch | 620.141 Millimeter
Base to Center of Output Shaft
14.76 Inch | 374.904 Millimeter
Output Shaft Length
8.27 Inch | 210.058 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Height
23.62 Inch | 599.948 Millimeter
Base to Center of Input Shaft
12.79 Inch | 324.866 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
33.59 Inch | 853.186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh