DODGE
DODGE
BF1083 210-CC 70.24 TAPERED
DODGE DODGE
Description
BF1083 210-CC 70.24 TAPERED RHB REDUCER ; 210-CC 70.24
Speed Reducer; Right Angle; 75:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Part #
BF10C21T07024
BDI #
296992
Details
9348.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF1083-210-CC-70-24-TAPERED/p/296992
Your Price
$ 9,348.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
124.717
EAN
0782476446604
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11326Lbs
Base Included
Yes
Input Rating value plus um
10.5HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
26568In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BF1083 210-CC 70.24 TAPERED
Weight / LBS
281
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9.91 Inch | 251.714 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Center Distance
0.51 Inch | 12.954 Millimeter
Nominal Center Distance
0.51 Inch | 12.954 Millimeter
Overall Height
13.58 Inch | 344.932 Millimeter
Bolt Hole Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
7.84 Inch | 199.136 Millimeter
Overall Length
24.66 Inch | 626.364 Millimeter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh