DODGE
DODGE
BF1283 180-CC 295.38 TAPERED
DODGE DODGE
Description
BF1283 180-CC 295.38 TAPERED RHB REDUCER ; 180-CC 295.38
Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Part #
BF12C18T29538
BDI #
297023
Details
13814.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF1283-180-CC-295-38-TAPERED/p/297023
Your Price
$ 13,814.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
181.406
EAN
0782476446901
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
22350Lbs
Base Included
Yes
Input Rating value plus um
3.91HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
41623In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BF1283 180-CC 295.38 TAPERED
Weight / LBS
419
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
9.64 Inch | 244.856 Millimeter
Overall Length
24.72 Inch | 627.888 Millimeter
Bolt Hole Diameter
0.787 Inch | 20 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Overall Height
16.65 Inch | 422.91 Millimeter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Base to Center of Output Shaft
10.43 Inch | 264.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh