DODGE
DODGE
BF1483 280-CC 101.53 TAPERED
DODGE DODGE
Description
BF1483 280-CC 101.53 TAPERED RHB REDUCER ; 280-CC 101.53
Speed Reducer; Right Angle; 100:1 Ratio; 284TC/286TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-7/8" Input Shaft Diameter
Part #
BF14C28T10153
BDI #
297107
Details
21362.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF1483-280-CC-101-53-TAPERED/p/297107
Your Price
$ 21,362.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
306.122
EAN
0782476447694
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
18035Lbs
Base Included
Yes
Input Rating value plus um
19.37HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
70848In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BF1483 280-CC 101.53 TAPERED
Weight / LBS
650
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 284TC/286TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-7/8" Input Shaft Diameter
Overall Height
19.8 Inch | 502.92 Millimeter
Overall Length
30.4 Inch | 772.16 Millimeter
Base to Center of Output Shaft
12.4 Inch | 314.96 Millimeter
Center Distance
1.46 Inch | 37.084 Millimeter
Overall Width
13.785 Inch | 350.139 Millimeter
Base to Center of Input Shaft
10.94 Inch | 277.876 Millimeter
Bolt Hole Diameter
0.945 Inch | 24 Millimeter
Nominal Center Distance
1.46 Inch | 37.084 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh