DODGE
DODGE
BF1683 210-CC 21.90 TAPERED
DODGE DODGE
Description
BF1683 210-CC 21.90 TAPERED RHB REDUCER ; 210-CC 21.90
Speed Reducer; Right Angle; 20:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Part #
BF16C21T02190
BDI #
297110
Details
30007.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF1683-210-CC-21-90-TAPERED/p/297110
Your Price
$ 30,007.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
471.655
EAN
0782476447724
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
80
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
17607Lbs
Base Included
Yes
Input Rating value plus um
32.76HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
25837In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BF1683 210-CC 21.90 TAPERED
Weight / LBS
1023
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
14.76 Inch | 374.904 Millimeter
Overall Height
23.62 Inch | 599.948 Millimeter
Overall Width
16.15 Inch | 410.21 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
1.181 Inch | 30 Millimeter
Base to Center of Input Shaft
12.79 Inch | 324.866 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Overall Length
33.41 Inch | 848.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh