DODGE
DODGE
BF883 140-CC 103.38 TAPERED
DODGE DODGE
Description
BF883 140-CC 103.38 TAPERED RHB REDUCER ; 140-CC 103.38
Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 7/8" Input Shaft Diameter
Part #
BF8C14T10338
BDI #
297256
Details
6573.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF883-140-CC-103-38-TAPERED/p/297256
Your Price
$ 6,573.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
113.379
EAN
0782476295967
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2862Lbs
Base Included
Yes
Input Rating value plus um
3.92HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
14612In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BF883 140-CC 103.38 TAPERED
Weight / LBS
145
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
11.61 Inch | 294.894 Millimeter
Bolt Hole Diameter
0.63 Inch | 16 Millimeter
Overall Width
8.26 Inch | 209.804 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Output Bore Range
1-7/16 To 2-3/8 Inch | 36.513 To 60.325 Millimeter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Base to Center of Input Shaft
6.3 Inch | 160.02 Millimeter
Overall Length
18.38 Inch | 466.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh