BOSTON GEAR
BOSTON GEAR
DTRS142-002-0-RM142-92
BOSTON GEAR BOSTON GEAR
Description
DTRS142-002-0RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Part #
32-313893-9612
BDI #
848366
Details
14083.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/DTRS142-002-0-RM142-92/p/848366
Your Price
$ 14,083.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
19.504
EAN
0781711171356
Product Group - BDI
M02282
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
41.88778
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Length
9.685 Inch | 246 Millimeter
Output Shaft Length
2.953 Inch | 75 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
12.296 Inch | 312.314 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh