BOSTON GEAR
BOSTON GEAR
DTRS60-002-0-RM060-19
BOSTON GEAR BOSTON GEAR
Description
DTRS60-002-0-RM060-19 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Part #
32-313890-H117
BDI #
848350
Details
4999.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/DTRS60-002-0-RM060-19/p/848350
Your Price
$ 4,999.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.268
EAN
0781711171172
Product Group - BDI
M02282
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.07063
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Overall Length
4.03 Inch | 102.362 Millimeter
Overall Height
5.529 Inch | 140.44 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Output Shaft Length
0.846 Inch | 21.5 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
2.76 Inch | 70.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh