![F710-20-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
![F710-20-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
BOSTON GEAR
BOSTON GEAR
F710-20-B5-J
BOSTON GEAR BOSTON GEAR
Description
F710-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
59838
BDI #
175435
Details
897.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F710-20-B5-J/p/175435
Your Price
$ 897.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.581
EAN
0781711598382
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.27HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
130In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F710-20-B5-J
Manufacturer Internal Number
59838
Weight / LBS
6
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Center Distance
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
1.31 Inch | 33.274 Millimeter
Nominal Center Distance
1 Inch | 25.4 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
2.31 Inch | 58.674 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
5.595 Inch | 142.113 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh