BOSTON GEAR
BOSTON GEAR
F710-40-B4-G
BOSTON GEAR BOSTON GEAR
Description
F710-40-B4-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 40:1 Ratio; 42CZ; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
51864
BDI #
171378
Details
951.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F710-40-B4-G/p/171378
Your Price
$ 951.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.581
EAN
0781711518649
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
42CZ
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.17HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
128In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F710-40-B4-G
Manufacturer Internal Number
51864
Weight / LBS
6
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 42CZ; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Output Shaft Length
1.19 Inch | 30.226 Millimeter
Nominal Center Distance
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
1.31 Inch | 33.274 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
1 Inch | 25.4 Millimeter
Overall Length
4.785 Inch | 121.539 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
4.47 Inch | 113.538 Millimeter
Base to Center of Input Shaft
2.31 Inch | 58.674 Millimeter
Overall Width
5.04 Inch | 128.016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh